Shop All Drain Strainers
Gourmet Scape
K212PB Tacoma Spin & Seal Sink Basket Strainer, Polished Brass
Mfr # K212PB
Zoro # G3174187
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel;Brass
- Includes Strainer
- Weight 0.75
- Width 4.44
- Features Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Corrosion-resistant finish, Easy installation, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K212PB
- Zoro # G3174187
- UPC # 663370815508
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Width | 4.44 |
Details
Material | Stainless Steel;Brass |
Includes | Strainer |
Finish | Polished Brass |
Weight | 0.75 |
Features | Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Corrosion-resistant finish, Easy installation, Designed for long-lasting durability |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma spin and lock kitchen sink strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size (465015)
- GREENLEAF Nylon Standard Hose Mender 2" Hose Barb X 2" Hose Barb (SHM200)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 1,800 W, 1.5 gpm Max. Flow Rate, 120V AC, 15 A (SR-15L/120 HTR-I)
- LDR INDUSTRIES 311 B-134 1 X 3/4 GALV BUSHING (311B-134)
- GOURMET SCAPE K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black (K212MB)
- GOURMET SCAPE K212AC Tacoma Spin & Seal Sink Basket Strainer, Antique Copper (K212AC)
- GOURMET SCAPE Tacoma Stainless Steel Bar Sink Duo Basket Strainer, Copper (K461BAC)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- COMMERCIAL Replacement Mop Sink Basin Strainer Filters (11546)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Nickel Bronze (3580NB)
- Gourmet Scape Drain Strainers