Shop All Drain Strainers
Gourmet Scape
K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black
Mfr # K212MB
Zoro # G3174710
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel;Brass
- Includes Strainer
- Features Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Corrosion-resistant finish, Easy installation, Designed for long-lasting durability
- Weight 0.75
- Width 4.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K212MB
- Zoro # G3174710
- UPC # 663370815515
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Width | 4.44 |
Details
Finish | Matte Black |
Material | Stainless Steel;Brass |
Includes | Strainer |
Features | Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Corrosion-resistant finish, Easy installation, Designed for long-lasting durability |
Weight | 0.75 |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma spin and lock kitchen sink strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum (4NTF5)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300150208)
- MOEN Round Handshower Brushed Nickel (155891BN)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- GOURMET SCAPE K212PB Tacoma Spin & Seal Sink Basket Strainer, Polished Brass (K212PB)
- GOURMET SCAPE K212AC Tacoma Spin & Seal Sink Basket Strainer, Antique Copper (K212AC)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- GOURMET SCAPE Tacoma Stainless Steel Bar Sink Duo Basket Strainer, Copper (K461BAC)
- KEENEY MFG MESH STRAINER 4-1/2"" SS (PP820-35)
- LARSEN SUPPLY CO Ss Mesh Lav Strainer (03-1386)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer and Stopper Stainless Steel (RVA1052ST)
- Gourmet Scape Drain Strainers