Shop All Sink Drains
Gourmet Scape
K212BN Spin and Seal Sink Basket Strainer, Brushed Nickel
Mfr # K212BN
Zoro # G902887133
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strainer
- Finish Brushed Nickel
- Width 4.44
- Material Stainless Steel;Brass
- Features Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Height: 2-5/16", Corrosion-resistant finish, Easy installation, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K212BN
- Zoro # G902887133
- UPC # 196507010830
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.44 |
Height | 2.31 |
Length | 4.44 |
Details
Includes | Strainer |
Finish | Brushed Nickel |
Material | Stainless Steel;Brass |
Features | Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Height: 2-5/16", Corrosion-resistant finish, Easy installation, Designed for long-lasting durability |
Color | Brushed Nickel |
Weight | 0.75 |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma spin and lock kitchen sink strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flat Bibb Washer & Screw Kit (J40161)
- AMERICAN STANDARD AmrStdWshbrok Ss VndlResis Urinl Strainr (7381408-200.0020A)
- ANVIL 3/4" x 1/2" FNPT Galvanized Union (0313822108)
- ASCO Solenoid Valve Rebuild Kit, For 5LU51 (276886)
- JONES STEPHENS Chrome Plated Lavatory Pop-up Drain without Overflow Holes (P35044)
- IN-SINK-ERATOR Oil Rubbed Bronze Stopper (STP-ORB)
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-SF)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- NOVATTO Pop-Up Drain, Chrome (PUD-CH)
- LARSEN SUPPLY CO Sink Drain Kit (02-2067)
- JONES STEPHENS 1-1/2" Pipe Dia., Zinc, Bath Drain, Lift And Turn Drain (P35060)
- Gourmet Scape Sink Drains