Shop All Sink Drains
Gourmet Scape
K212BB Spin and Seal Sink Basket Strainer, Brushed Brass
Mfr # K212BB
Zoro # G302887146
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel;Brass
- Features Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Height: 2-5/16", Corrosion-resistant finish, Easy installation, Designed for long-lasting durability
- Finish Brushed Brass
- Includes Strainer
- Width 4.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmet Scape
- MFR # K212BB
- Zoro # G302887146
- UPC # 663370024900
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.44 |
Height | 2.31 |
Length | 4.44 |
Details
Material | Stainless Steel;Brass |
Features | Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Height: 2-5/16", Corrosion-resistant finish, Easy installation, Designed for long-lasting durability |
Finish | Brushed Brass |
Includes | Strainer |
Color | Brushed Brass |
Weight | 0.75 |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma spin and lock kitchen sink strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts(R) Single-Hole Kitchen Sink Faucet With 17-5/8" Pull-Down Spout, Docknetik(R) Magnetic Docking System, And 3-Function Sprayhead Featuring Sweep(R) And Berrysoft(R) Spray (99260-VS)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1/2 in Pipe Size (829-247FB)
- JONES STEPHENS Deluxe Plstc Seat, Blk Check Hinge, Elngtd, Without Cover, Elongated (C106C90)
- DIXON Cam and Groove Coupler x MNPT, 1", SS (100-B-SS)
- T&S BRASS Drain - Rotary (B-3950)
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- ELKAY P-Trap, Cleanout Plug (LK500)
- THRIFCO PLUMBING 1 Inch Universal Rubber Sink Drain Stopper in White (4400600)
- KOHLER Standard Drain With Overflow (1037023-2BL)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- Gourmet Scape Sink Drains