Shop All Sink Drains
Gourmet Scape
K212AB Spin and Seal Sink Basket Strainer, Antique Brass
Mfr # K212AB
Zoro # G502887151
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Height: 2-5/16", Corrosion-resistant finish, Easy installation, Designed for long-lasting durability
- Width 4.44
- Includes Strainer
- Finish Antique Brass
- Material Stainless Steel;Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K212AB
- Zoro # G502887151
- UPC # 196507010847
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.44 |
Length | 4.44 |
Height | 2.31 |
Details
Features | Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Height: 2-5/16", Corrosion-resistant finish, Easy installation, Designed for long-lasting durability |
Includes | Strainer |
Finish | Antique Brass |
Material | Stainless Steel;Brass |
Color | Antique Brass |
Weight | 0.75 |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma spin and lock kitchen sink strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter (5-Pack), 5PK (APXMA125PK)
- DANCO Stem For T&S 6Z-4H Ll (9D0016098E)
- ZORO SELECT Water Meter Key, Box, 12 In L, Bronze (151-064)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, P-Trap (Z8702-9B-PC)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- TRUMBULL INDUSTRIES Keeney Mfg Co 17GA 1-1/4" x 1-1/4" Chrome Plated P-Trap with Cleanout (303CP)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- WHITEHAUS SS Pop-Up Drain W/ Overflow, SS (WHSP10153-000-BSS)
- Gourmet Scape Sink Drains