Shop All Drain Strainers
Gourmet Scape
K212 Tacoma Spin & Seal Sink Basket Strainer, Stainless Steel
Mfr # K212
Zoro # G3175690
product price: $19.47
/ea
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel;Brass;Zinc Alloy
- Includes Strainer
- Width 4.44
- Weight 0.75
- Features Fabricated from 34 grade stainless steel, Spin and lock strainer, Easy installation, Fits sink with 3-1/2" drain opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K212
- Zoro # G3175690
- UPC # 663370815492
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Width | 4.44 |
Details
Finish | Stainless Steel |
Material | Stainless Steel;Brass;Zinc Alloy |
Includes | Strainer |
Weight | 0.75 |
Features | Fabricated from 34 grade stainless steel, Spin and lock strainer, Easy installation, Fits sink with 3-1/2" drain opening |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma spin and lock kitchen sink strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 316 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8329)
- PARKER 1/4" Copper Flare Gasket PK 10 (2GF-4)
- ZURN Repair Kit, 2 In, Use w/22N575 (RK2-600XL)
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- GOURMET SCAPE K212AC Tacoma Spin & Seal Sink Basket Strainer, Antique Copper (K212AC)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- GOURMET SCAPE K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black (K212MB)
- GOURMET SCAPE Tacoma Stainless Steel Bar Sink Duo Basket Strainer, Copper (K461BAC)
- GOURMET SCAPE K212PB Tacoma Spin & Seal Sink Basket Strainer, Polished Brass (K212PB)
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- WESTBRASS Push/Pull Style Large Kitchen Basket Strainer in Powdercoated Almond (D2143P-51)
- Gourmet Scape Drain Strainers