Shop All Sink Drains
Gourmet Scape
K112PB Snap-N-Tite Sink Basket Strainer, Polished Brass
Mfr # K112PB
Zoro # G102887155
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Features Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Corrosion-resistant finish, Designed for long-lasting durability, Easy to install, Easy Snap-n-Tite action
- Includes Strainer
- Material Stainless Steel;Brass
- Width 4.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K112PB
- Zoro # G102887155
- UPC # 663370815461
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.44 |
Height | 3.81 |
Length | 4.44 |
Details
Finish | Polished Brass |
Features | Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Corrosion-resistant finish, Designed for long-lasting durability, Easy to install, Easy Snap-n-Tite action |
Includes | Strainer |
Material | Stainless Steel;Brass |
Weight | 0.84 |
Color | Polished Brass |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Snap-N-Tite kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H (155403-75)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10501)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- KOHLER Verdera 40" X 30" Slow-Close Medicine (99011-NA)
- KEENEY MFG 1-1/4 x 8" Vessel Bathroom Sink Pop-Up Drain, Brushed Nickel (1686KDSBN)
- NANTUCKET SINKS 3 inch Utility Sink Grid Drain (3CHGR)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- Gourmet Scape Sink Drains