Shop All Sink Drains
Gourmet Scape
K112MB Snap-N-Tite Sink Basket Strainer, Matte Black
Mfr # K112MB
Zoro # G202887147
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.44
- Includes Strainer
- Material Stainless Steel;Brass
- Finish Matte Black
- Features Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Corrosion-resistant finish, Designed for long-lasting durability, Easy to install, Easy Snap-n-Tite action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K112MB
- Zoro # G202887147
- UPC # 663370815478
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.44 |
Height | 3.81 |
Length | 4.44 |
Details
Includes | Strainer |
Material | Stainless Steel;Brass |
Finish | Matte Black |
Features | Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Corrosion-resistant finish, Designed for long-lasting durability, Easy to install, Easy Snap-n-Tite action |
Weight | 0.84 |
Color | Matte Black |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Snap-N-Tite kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS WTR PRES REDUC VLV 3/4"" (3/4LFN45BM1-U)
- BASIKS Ball Valve, Manual, PVC, 1/2", EPDM, Socket (BT645-050EPS-PV)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- ALLPOINTS Sink Drain (561217)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- ENDURA 2" Pipe Dia., Polypropylene, Interceptor Basket, Solids Interceptor Basket (3911A-1)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- KOHLER Clicker Drain W/O Overflow (33151-BV)
- HATCO Drain Assy (R05.30.009)
- Gourmet Scape Sink Drains