Shop All Sink Drains
Gourmet Scape
K112BB Snap-N-Tite Sink Basket Strainer, Brushed Brass
Mfr # K112BB
Zoro # G602887129
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel;Brass
- Includes Strainer
- Finish Brushed Brass
- Features Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Corrosion-resistant finish, Designed for long-lasting durability, Easy to install, Easy Snap-n-Tite action
- Width 4.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K112BB
- Zoro # G602887129
- UPC # 663370025198
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.44 |
Length | 4.44 |
Height | 3.81 |
Details
Material | Stainless Steel;Brass |
Includes | Strainer |
Finish | Brushed Brass |
Features | Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Corrosion-resistant finish, Designed for long-lasting durability, Easy to install, Easy Snap-n-Tite action |
Color | Brushed Brass |
Weight | 0.84 |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Snap-N-Tite kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3" x 2" SS Cam & Groove Reducing Coupler x Adapter (3020-DA-SS)
- GROHE Universal Diverter Starlight Chrome (47689000)
- KOHLER Sculpted 24" Towel Bar (11371-BN)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- PLUMB PAK WALL TUBE BRASS 1-1/4X7"" (PP3CP)
- KEENEY MFG 1-1/4 x 8" Vessel Bathroom Sink Pop-Up Drain, Brushed Nickel (1686KDSBN)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3001)
- KOHLER Premier Drain W/Overflow (1035350-RGD)
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-8B-PC)
- KOHLER Clearflo 1-1/2" Adjustable Pop-Up Drain (7169-AF-CP)
- Gourmet Scape Sink Drains