Shop All Sink Drains
Gourmet Scape
K111BBN Stainless Steel Kitchen Sink Basket Strainer, Brushed Nickel
Mfr # K111BBN
Zoro # G802887134
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strainer
- Width 4.44
- Material Stainless Steel;Brass
- Features Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Includes brass nut and removable basket, Height: 2-1/2", Corrosion-resistant finish, Easy installation save you time and effort
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K111BBN
- Zoro # G802887134
- UPC # 663370008023
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.44 |
Height | 2.5 |
Length | 4.44 |
Details
Includes | Strainer |
Material | Stainless Steel;Brass |
Features | Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Includes brass nut and removable basket, Height: 2-1/2", Corrosion-resistant finish, Easy installation save you time and effort |
Finish | Brushed Nickel |
Weight | 0.79 |
Color | Brushed Nickel |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma stainless steel kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1 in Pipe Size (407010)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41ABCP)
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket (FS8-5-PV3-Y)
- JONES STEPHENS PVC, IPS, Tubular Trip Lever Bath Waste Kits (P37509)
- NANTUCKET SINKS Flip Top Crumb Cup Inch Kitchen Drain (NS35LCC)
- KOHLER Clicker Drain W/O Overflow (1032297-CP)
- KISSLER Lavatory Pop Up Assembly, Chrome, 17 ga. (08-1044)
- PLUMB PAK P TRAP FLX N FIX 1-1/2"" (PP21240)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- Gourmet Scape Sink Drains