Shop All Sink Drains
Gourmet Scape
K111BBB Stainless Steel Kitchen Sink Basket Strainer, Brushed Brass
Mfr # K111BBB
Zoro # G002887149
product price: $33.80
/ea
$33.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Features Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Includes brass nut and removable basket, Height: 2-1/2", Corrosion-resistant finish, Easy installation save you time and effort
- Material Stainless Steel;Brass
- Width 4.44
- Includes Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K111BBB
- Zoro # G002887149
- UPC # 663370008016
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.44 |
Height | 2.5 |
Length | 4.44 |
Details
Finish | Brushed Brass |
Features | Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Includes brass nut and removable basket, Height: 2-1/2", Corrosion-resistant finish, Easy installation save you time and effort |
Material | Stainless Steel;Brass |
Includes | Strainer |
Color | Brushed Brass |
Weight | 0.79 |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma stainless steel kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO MANUFACTURING Watco Manufacturing 959290-BN Quicktrim Trim Kit - Brushed Nickel (959290-BN)
- KOHLER Piston Assembly (1157029)
- LEGEND VALVE 3/4" T4431NL FL x FL x FL TEE (313-374NL)
- ZURN Repair Kit, For 2VEJ4 (PERK6000-MRK)
- JONES STEPHENS 1-1/2" Pipe Dia., PVC, IPS, Tubular Toe Touch Bath Waste Kits (P37506)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, P-Trap (ZR367-PC)
- CHG 1 1/2 in x 1 1/2 in Sink Drain (E16-4050)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746-PC)
- WESTBRASS Post Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Polished (D2165-01)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- Gourmet Scape Sink Drains