Shop All Kitchen Faucets
Gourmet Scape
Gourmet Scape KDH8405 Modern 2-Function Pull-Out Kitchen Faucet Sprayer - Oil Rubbed Bronze
Mfr # KDH8405
Zoro # G103770357
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KDH8405
- Zoro # G103770357
- UPC # 663370532344
- Country of Origin Unknown
- Category Kitchen Faucets
Description
Target tough-to-get-out food stains on your dishes with Kingston Brass' extensive line of pull-out faucet sprayers. These sprayers allow you to switch between spray functions with just the push of a button for added versatility and have an extendable hose for extra reach.
Features- Modern 2-Function Pull-Out Kitchen Faucet Sprayer - Oil Rubbed Bronze
- Solid Brass Construction
- Drip-Free Ceramic Disc Cartridge
- Includes Matching Brass Pop-Up Drain
- Dual Cross Handles for Easy Rotation
- Corrosion-Resistant Finish
- Designed for Long-Lasting Durability
- Easy-to-Clean
- Finish: Oil Rubbed Bronze
- Theme: Modern
- Weight: 0.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24" Stainless Steel Washroom Mirror (SSF-1824)
- JAY R. SMITH MANUFACTURING Setting Gauge, Cast Aluminum, Urinals Type (M-17)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8508CTL), Brushed Nickel (KH8508)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8501CTL), Polished Chrome (KH8501)
- T&S BRASS Faucet, 8"Wall, 14"Spt, Leadfree For - Part# -2299 (-2299)
- ALLPOINTS Faucet Beer (264337)
- T&S BRASS Faucet 4" Ctr Deck 6" Noz (B1110)
- KINGSTON BRASS KS7792ALBS English Country Kitchen Bridge Faucet W/ Sprayer, Brass (KS7792ALBS)
- Gourmet Scape Kitchen Faucets & Accessories