Shop All Kitchen Faucets
Gourmet Scape
Gourmet Scape KDH8400 Modern 2-Function Pull-Out Kitchen Faucet Sprayer - Matte Black
Mfr # KDH8400
Zoro # G403770286
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KDH8400
- Zoro # G403770286
- UPC # 663370532337
- Country of Origin Unknown
- Category Kitchen Faucets
Description
Target tough-to-get-out food stains on your dishes with Kingston Brass' extensive line of pull-out faucet sprayers. These sprayers allow you to switch between spray functions with just the push of a button for added versatility and have an extendable hose for extra reach.
Features- Modern 2-Function Pull-Out Kitchen Faucet Sprayer - Matte Black
- Solid Brass Construction
- Drip-Free Ceramic Disc Cartridge
- Includes Matching Brass Pop-Up Drain
- Dual Cross Handles for Easy Rotation
- Corrosion-Resistant Finish
- Designed for Long-Lasting Durability
- Easy-to-Clean
- Finish: Matte Black
- Theme: Modern
- Weight: 0.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011670)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.3 (0005-H1/2P)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP in. Galvanized Steel 2-1/2 in. L Nipple (301UP1X212)
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047565.002)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8501CTL), Polished Chrome (KH8501)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8508CTL), Brushed Nickel (KH8508)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE72ABCP)
- CONCORD Single Hole Only Mount, 1 Hole LS8728DL Single-Handle Pull-Down Kitchen (LS8728DL)
- KOHLER Two-Hole Bridge Kitchen Faucet With Side Sprayer in Vibrant Polished Nickel (28356-SN)
- ROHL Italian Kitchen Diverter Actuator With Sidespray (C3608/5)
- Gourmet Scape Kitchen Faucets & Accessories