Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 6BF1K9F0
Zoro # G604217764
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,890.99
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 7 1/2 hp
- Phase - Pumps 3
- Voltage - Pumps 240/480V AC
- Max. Pressure - Pumps 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 6BF1K9F0
- Zoro # G604217764
- UPC # 192998066950
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 4 in Flange |
Outlet Size - Pumps | 3 in Flange |
Length | 25 3/16 in |
Intake Size | 4 in |
Overall Height | 11.2 in |
Overall Length | 25.1 in |
Discharge Flange Size | 3 in |
Intake and Discharge Size | 4 in , 3 in |
Compatible Intake Pipe Size | 4 in |
Compatible Discharge Pipe Size | 3 in |
Overall Width | 9.7 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 360 gpm, Flow Rate @ 60 ft of Head (Maximum) 300 gpm, Maximum Feet of Head 75 ft, Compatible Intake Pipe Size 4 in, Intake Type Flange, Compatible Discharge Pipe Size 3 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 372.05 gpm, Flow Rate @ 30 ft of Head (Maximum) 400 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER 2 Pump Head Service Kit 25Psi (PSKL02)
- FILL-RITE Rotor Group Kit (KIT300RG)
- RHEEM Storage Tank, Commercial, 175 gal. (ST175A)
- DAYTON End Cover (PPUL2902G)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1-1/2 HP, 208-230/460V (1ST1F9B4BM)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (100MC1D5D0)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (100MS1C4E4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1H9E4)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 100 ft. (100MC1E5C0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1G9G4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1F4G4)
- Goulds Water Technology Straight Center Discharge Pumps