Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 3ST1H9D4
Zoro # G304217736
product price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 3 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 230/460V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 3ST1H9D4
- Zoro # G304217736
- UPC # 697666949370
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Height | 8 22/25 in |
Width | 8 1/2 in |
Length | 50 7/8 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Overall Width | 8.5 in |
Compatible Intake Pipe Size | 2 in |
Overall Length | 20.1 in |
Overall Height | 8.8 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 60 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 131 gpm, Priming Manual, Seal Material 316 Stainless Steel, Carbon, Silicon Carbide, Viton, Best Efficiency Head 45 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces ROPER PUMP CO. G14-263 (G14-263SP)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (MS8800)
- SANDPIPER Dbl DiaphragmPmp, FNPT, PTFE/PP, 1/4in, 5gpm (PB 1/4,TT4K.)
- ALFA LAVAL Gasket Casing Buna C216 Series Tri-Clover & Ampco (S216-90A-U)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 208-230/460V (100MS1H5A4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1H2E0)
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 115/230V (100MC1G4A0)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (100MC1C5E0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1F5H4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1J9A4)
- GOULDS WATER TECHNOLOGY Pump, 1-1/2 HP, 3 Phase, Max. Head 122 ft. (100MC1F5B0)
- Goulds Water Technology Straight Center Discharge Pumps