Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 150MS1F5G4
Zoro # G504177106
Free Shipping & Returns
$1,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 1 1/2 hp
- Phase - Pumps 3
- Voltage - Pumps 230/460V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 150MS1F5G4
- Zoro # G504177106
- UPC # 192998085296
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Length | 15 5/16 in |
Height | 8 3/4 in |
Compatible Intake Pipe Size | 2 in |
Overall Width | 6.7 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Overall Length | 13.2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Overall Height | 8.7 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 88 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 112 gpm, Flow Rate @ 30 ft of Head (Maximum) 112 gpm, Flow Rate @ 50 ft of Head (Maximum) 0 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump FDA Food Grade 5 Gallon Double Action Pail Pump (EZ-5)
- SPRINGER PARTS Mechanical Seal; Replaces ROPER PUMP CO. G14-263 (G14-263SP)
- PULSAFEEDER Sleeve Pvc, .25-Od-Tube (NC110016-000)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96061502)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1F1H0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1F4G4)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (100MS1D4D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H4D4)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (100MC1C4E0)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (100MS1C4E4)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 115/230VAC, SS (FDP1AL)
- Goulds Water Technology Straight Center Discharge Pumps