Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 150MS1F4G4
Zoro # G904177102
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 1 1/2 hp
- Phase - Pumps 1
- Voltage - Pumps 115/230V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 150MS1F4G4
- Zoro # G904177102
- UPC # 192998085890
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Length | 16 13/16 in |
Height | 8 3/4 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 2 in |
Overall Height | 8.7 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Overall Width | 6.7 in |
Overall Length | 13.3 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 88 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 112 gpm, Flow Rate @ 30 ft of Head (Maximum) 112 gpm, Flow Rate @ 50 ft of Head (Maximum) 0 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Hoffman® Pump Rebuild Kit; Replaces Hoffman® 180011 (FK27180011XX02SP)
- STA-RITE Impeller Assy For Mod Jhe3-63H (C105-92PLXA)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 10 Gal (WMH-A-C-06-10)
- MADISON SPST Tank Liquid Level Switch Selectable 240 VAC 100 PSI (M8700)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (1ST1D4D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H5D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1LBD0)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (100MS1C4E4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1F9H4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1F1H0)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 112 ft. (100MS1E5C4)
- Goulds Water Technology Straight Center Discharge Pumps