Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 150MC1H4D0
Zoro # G704217770
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 3 hp
- Phase - Pumps 1
- Voltage - Pumps 208/230V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 150MC1H4D0
- Zoro # G704217770
- UPC # 192998076720
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Height | 10 3/4 in |
Length | 16 11/16 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 2 in |
Overall Height | 10.7 in |
Overall Length | 13.2 in |
Overall Width | 6.7 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208/230V AC, Flow Rate @ 60 ft of Head (Maximum) 156 gpm, Flow Rate @ 80 ft of Head (Maximum) 96 gpm, Maximum Feet of Head 88 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 148 gpm, Priming Manual, Seal Material Stainless Steel, Buna Elastomer, Carbon, Ceramic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC (55JJ63)
- LEVEL SENSE Sump Pump Monitor, Wi-Fi Enabled Alarm with Float Switch Detection (LS-SENTRY-120V-FLOAT-US-RETAIL)
- ARO Pump Repair Kit (637165-44)
- DAYTON Float Rod (090COLU1212)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1E9J4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1H4D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1H4E0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 208-230/460V (100MS1H5A4)
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1F1H0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1J9C4)
- Goulds Water Technology Straight Center Discharge Pumps