Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 125MS1F4H4
Zoro # G604177105
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 1 1/2 hp
- Phase - Pumps 1
- Voltage - Pumps 115/203V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 125MS1F4H4
- Zoro # G604177105
- UPC # 192998089294
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Length | 16 13/16 in |
Height | 8 3/4 in |
Overall Height | 8.7 in |
Overall Length | 13.3 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Overall Width | 6.7 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 92 gpm, Flow Rate @ 60 ft of Head (Maximum) 60 gpm, Maximum Feet of Head 68 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 91.1 gpm, Flow Rate @ 50 ft of Head (Maximum) 78 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR201)
- GROZ Fuel Ctrnl Nozzle, 1", NPT (45594)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 3 Intake/Outlet (761203)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZXK7)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1L9D0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1H2E0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1F9H4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1H4D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1K9F0)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 112 ft. (100MS1E5C4)
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/208-230V (100MS1F4B4)
- Goulds Water Technology Straight Center Discharge Pumps