Shop All Straight Centrifugal High Flow Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 125MC1G5G0
Zoro # G704203360
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 2 hp
- Voltage - Pumps 208 to 230/460V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 125MC1G5G0
- Zoro # G704203360
- UPC # 192998076546
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Length | 15 1/4 in |
Height | 10 3/4 in |
Overall Length | 12.9 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Overall Height | 10.7 in |
Overall Width | 6.7 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 84 gpm, Flow Rate @ 80 ft of Head (Maximum) 40 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 82.3 gpm, Flow Rate @ 50 ft of Head (Maximum) 96 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 140 GPM (HDF2,DP6I.)
- FLOWSERVE Seal, Pump Shaft (21-175-06)
- GOULDS WATER TECHNOLOGY IMPELLER 5.25"DIA. (2K716)
- MSI Black Polished Pebbles 0.5 cu. Ft . per Bag 2 in. to 3.5 in. Bagged Landscape Rock (ZOR-LSC-0183)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF10512)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF40334)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2BF11534)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 190 ft. Max. Head (22BF1J9A0)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V (1BF40312)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZWU3)
- Goulds Water Technology Straight Centrifugal High Flow Pumps