Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 125MC1G1G0
Zoro # G204217768
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 2 hp
- Phase - Pumps 1
- Voltage - Pumps 115/230V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 125MC1G1G0
- Zoro # G204217768
- UPC # 192998076225
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Length | 15 1/8 in |
Height | 10 3/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Overall Height | 10.7 in |
Overall Width | 6.7 in |
Overall Length | 13 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 60 ft of Head (Maximum) 84 gpm, Flow Rate @ 80 ft of Head (Maximum) 40 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 95.2 gpm, Flow Rate @ 50 ft of Head (Maximum) 96 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS C216-5U Pump Service Kit, #5 NBR; Replaces Alfa Laval Part# C216-5U (C216-5USP)
- DAYTON Centrifugal Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase (5RWP3)
- TERA PUMP Metered Electric Drum Pump Telescopic (TREDRUMT-M)
- ARO Air Operated Diaphragm Pump, 33 gpm GPM (666070-3C9-A)
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 115/230V (100MC1G4A0)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (1ST1D5D4)
- GOULDS WATER TECHNOLOGY Pump, 1-1/2 HP, 3 Phase, Max. Head 135 ft. (100MS1F5B4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1H9D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1F5H4)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (100MC1D5D0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1-1/2 HP, 208-230/460V (1ST1F9B4BM)
- Goulds Water Technology Straight Center Discharge Pumps