Shop All Straight Center Discharge Pumps
Goulds Water Technology
Straight Centrifugal Pump
Mfr # 125MC1F2H0
Zoro # G904217693
original price:
$753.99
5% off
new price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 1 1/2 hp
- Phase - Pumps 3
- Voltage - Pumps 230/460V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 125MC1F2H0
- Zoro # G904217693
- UPC # 192998076461
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Height | 10 3/4 in |
Length | 13 19/20 in |
Compatible Intake Pipe Size | 1 1/2 in |
Overall Width | 6.7 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Overall Length | 12.9 in |
Overall Height | 10.7 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 88 gpm, Flow Rate @ 60 ft of Head (Maximum) 56 gpm, Maximum Feet of Head 72 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 86.6 gpm, Flow Rate @ 50 ft of Head (Maximum) 72 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI (LPH6SA-PTC3-XXX)
- ARO O-Ring, Black (Y325-26)
- SPRINGER PARTS Sleeve 030-034-033-040 SS; Replaces Waukesha Cherry-Burrell Part# 030-098-000 (030-098-000SP)
- SPX / WAUKESHA Seal Kit #4 Fkm Complete 2085 (309-255)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 100 ft. (100MC1E5C0)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (100MS1D4D4)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1-1/2 HP, 208-230/460V (1ST1F9B4BM)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 112 ft. (100MS1E5C4)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (100MS1D5D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1J9A4)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 70 ft. (100MC1E5E0)
- Goulds Water Technology Straight Center Discharge Pumps