Shop All Straight Center Discharge Pumps
Goulds Water Technology
Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V
Mfr # 1ST1D5D4
Zoro # G3698764
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 3/4 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 1ST1D5D4
- Zoro # G3698764
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Width | 8 1/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 8 5/8 in |
Length | 16 7/8 in |
Overall Width | 8.5 in |
Overall Height | 8.6 in |
Overall Length | 17.6 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 37 gpm, Flow Rate @ 80 ft of Head (Maximum) 24 gpm, Maximum Feet of Head 95 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 45 gpm, Flow Rate @ 50 ft of Head (Maximum) 42 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Air Line Filter with Night Time Drain (1559A)
- STAR WATER SYSTEMS Farm/Contractor Grade Utility Pump, 1/2HP (5STH)
- K2 PUMPS 1/2 HP Sump pump Stainless Steel Sump with Piggyback Tethered switch. (SPS05004TPK)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BF-1)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1H2E0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1J9A4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1H4D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1G9G4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1E9J4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1L9D0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1H9D4)
- Goulds Water Technology Straight Center Discharge Pumps