Shop All Straight Centrifugal High Head Pumps
This Product is Discontinued
Goulds Water Technology
Stainless Steel 3 HP Centrifugal Pump 208-230/460V (Discontinued)
Mfr # 2MC1H2C0
Zoro # G6586666
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP - Pumps 3 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 2MC1H2C0
- Zoro # G6586666
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 3/16 in |
Description
Centrifugal Pump, 3 hp HP - Pumps, Voltage - Pumps 208 to 240/480V AC, 3 Phase - Pumps, Housing Material - Pumps Stainless Steel, Outlet Size - Pumps 1-1/4 in NPT, Inlet Size - Pumps 1-1/2 in NPT, Max. Head 98 ft, Motor Enclosure - Pumps Open Dripproof, Max. GPM @ Head 102 @ 60 ft, Amps 9.0/4.5, 60 Hz, 3,500 RPM Motor RPM, Motor Type 3 Phase, Impeller Type Closed, Impeller Material 316L Stainless Steel, Max. Dia. Solids 3/16 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.