Shop All Straight Centrifugal High Head Pumps
Goulds Water Technology
Stainless Steel 3 HP Centrifugal Pump 208-230/460V
Mfr # 100MC1H2A0
Zoro # G6476416
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 100MC1H2A0
- Zoro # G6476416
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/16 in |
Compatible Intake Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Solid Diameter (Maximum) | 0.06 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 65 gpm, Flow Rate @ 80 ft of Head (Maximum) 55 gpm, Maximum Feet of Head 142 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 63 gpm, Flow Rate @ 100 ft of Head (Maximum) 46 gpm, Flow Rate @ 120 ft of Head (Maximum) 34 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-201-SB-HS)
- DWYER INSTRUMENTS Flowmeter, 840 Gph Water (VFA-44-BV)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-0NA)
- DWYER INSTRUMENTS Mini Flowmeter, 02525 Lpm Air (MMA-21)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 215 ft. Max. Head (5BF1M9F0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 200 ft. Max. Head (4BF1MBB0)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (1BF21512)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 134 ft. Max. Head (3BF1H9B0H)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 125 ft. Max. Head (4BF1L9E0)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (1BF11512)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V (2ZXL1)
- Goulds Water Technology Straight Centrifugal High Head Pumps