Shop All Straight Centrifugal High Head Pumps
Goulds Water Technology
Stainless Steel 2 HP Centrifugal Pump 115/230V
Mfr # 100MC1G1A0
Zoro # G6620844
product price: $1,068.35
/ea
Free Shipping & Returns
$1,068.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 100MC1G1A0
- Zoro # G6620844
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Max. Dia. Solids | 1/16 in |
Manufacturers Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Solid Diameter (Maximum) | 0.06 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 60 ft of Head (Maximum) 65 gpm, Flow Rate @ 80 ft of Head (Maximum) 55 gpm, Maximum Feet of Head 142 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 50 gpm, Flow Rate @ 100 ft of Head (Maximum) 46 gpm, Flow Rate @ 120 ft of Head (Maximum) 34 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM (3HJW7)
- SCOPENEXT 5 Gallon Dual Action Hand Pump (DPNXM3NXM420)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-SF5)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (1BF10712)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 125 ft. Max. Head (4BF1H9K0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 134 ft. Max. Head (3BF1H9B0H)
- GOULDS WATER TECHNOLOGY Cast Iron 5 HP Centrifugal Pump 115/208-230V (3BF1J1A0)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF10734)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 125 ft. Max. Head (4BF1M9C0)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ71)
- Goulds Water Technology Straight Centrifugal High Head Pumps