Shop All Straight Center Discharge Pumps
Goulds Water Technology
Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V
Mfr # 1ST1C5E4
Zoro # G3741455
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 1/2 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 1ST1C5E4
- Zoro # G3741455
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 8 5/8 in |
Width | 8 1/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 15 3/8 in |
Overall Width | 8.5 in |
Overall Length | 17.5 in |
Overall Height | 8.6 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 37 gpm, Flow Rate @ 60 ft of Head (Maximum) 23 gpm, Maximum Feet of Head 76 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 37 gpm, Flow Rate @ 50 ft of Head (Maximum) 32 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 230V 13A Float Switch (10-0035)
- BELL & GOSSETT Impeller, For 4JA83, 4JA84, 5JPC2, 5JPC3 (189170LF)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- GEMS SENSORS Flow Rate Sensor, Turbine, 65 GPM Max (19H256)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (100MC1D4D0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H5D4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1E9J4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1F9H4)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 112 ft. (100MS1E5C4)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (1ST1D4D4)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 100 ft. (100MC1E5C0)
- Goulds Water Technology Straight Center Discharge Pumps