Shop All Pump Parts
Goulds Water Technology
Seal Housing
Mfr # 1L79
Zoro # G8491804
Free Shipping & Returns
$154.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number NPE
- Fits Brand Goulds
- Product Type Seal Housing
- Gasket Material Stainless Steel
- Compatible with Manufacturer Model Number NPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 1L79
- Zoro # G8491804
- Country of Origin Italy
- Category Pump Parts
Details
Item | Seal |
For Use With Mfr. Model Number | NPE |
Fits Brand | Goulds |
Product Type | Seal Housing |
Gasket Material | Stainless Steel |
Compatible with Manufacturer Model Number | NPE |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Brand | Gould's |
Compatible with Series Family | MCC |
Compatible with Manufacturer Part Number | NPE |
Compatible Manufacturer Part Number | NPE |
Compatible with Manufacturer Model Number [NEW] | NPE |
Compatible Manufacturer Model Number | NPE |
For Use with Mfr. Model Number | NPE |
Description
Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family MCC, Compatible with Manufacturer Model Number NPE, Gasket Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Coupling, Forged, 3000, 1-1/4" (4308000112)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 21 GPM (6PY52)
- DAYTON Liquid Operated, PVC, Jet (5NAU6)
- DAYTON Gasket, NBR (AEXJ7)
- GOULDS WATER TECHNOLOGY Guide Vane Diffuser (3K70)
- GOULDS WATER TECHNOLOGY IMPELLER WEAR RING 3420 30X30-31LDS PUMP PARTS AND ACCESSORY (C01256A10 1203)
- GOULDS WATER TECHNOLOGY MAINTENANCE REPAIR KIT PUMP PARTS AND ACCESSORY (R196-MKM13Z)
- GOULDS WATER TECHNOLOGY Wear Ring Bearing, Bronze 2-3/4 In. (4K68)
- GOULDS WATER TECHNOLOGY Mechanical Seal (10K13)
- GOULDS WATER TECHNOLOGY GUIDEVANE-NPE (3L24)
- DAYTON Seal Plate (PP27183160401G)
- Goulds Water Technology Pump Parts