Shop All Booster Pumps
Goulds Water Technology
Pressure Booster, 230V AC, 115 ft, 5 gal
Mfr # 1AB35HME03
Zoro # G810707554
product price: $3,473.99
/ea
Free Shipping & Returns
$3,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Potable Systems Yes
- Intake Size 1 in
- Impeller Material Stainless Steel
- Case Pressure (Maximum) 300 psi
- Includes Controller Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 1AB35HME03
- Zoro # G810707554
- UPC # 192998110103
- Country of Origin United States
- Category Booster Pumps
Dimensions
Intake Size | 1 in |
Cord Length | 15 ft |
Overall Width | 6.5 in |
Overall Length | 11 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Height | 21 in |
Compatible Discharge Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Pressure Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 230V AC, Maximum Flow Rate 290 gpm, Minimum Flow Rate 75 gpm, Maximum Feet of Head 115 ft, Pressure Boost (Maximum) 45 psi, Pressure Boost (Minimum) 15 psi, Tank Type Includes Pressure Tank, Tank Capacity 5 gal, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Motor Enclosure Totally Enclosed Fan Cooled, Discharge Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- GRUNDFOS Pumps MTA 120-250 A-WB-A-T 3x 208/460V 60Hz Multistage Coolant Condensate Pump, Shaft Seal, MTA 120 (97770050)
- ZOELLER Utility Transfer Pump, 1/2 HP, 1 Ph, 115V (314-0002)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X15XQ9GMA)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 5 Stage, 147 psi Max Pressure (3HM05N07T6PBQE)
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3/4 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (5GBC0712P0)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 1 Stage (LB1035)
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (25GBC3012P0)
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 1 hp, 230V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (1AB25HM03)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (5HM04N11T6PBQE)
- DAYTON Pressure Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW21)
- Goulds Water Technology Booster Pumps