Shop All Pump Gaskets
Goulds Water Technology
O-Ring Viton
Mfr # 5K207
Zoro # G8680777
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3656
- Fits Brand Goulds
- Product Type O-Ring Viton
- Compatible with Pump Type Straight Centrifugal
- Gasket Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 5K207
- Zoro # G8680777
- Country of Origin China
- Category Pump Gaskets
Details
Item | Gasket |
For Use With Mfr. Model Number | 3656 |
Fits Brand | Goulds |
Product Type | O-Ring Viton |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Manufacturer Model Number | 3656 |
Compatible with Brand | Gould's |
Compatible with Series Family | 3656, 3657 |
Compatible with Manufacturer Part Number | 3656 |
Compatible with Manufacturer Model Number [NEW] | 3656 |
Compatible Manufacturer Part Number | 3656 |
Compatible Manufacturer Model Number | 3656 |
For Use with Mfr. Model Number | 3656 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family 3656, 3657, Compatible with Manufacturer Model Number 3656, Gasket Material Viton
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Repair Part, PK2 (2908050AP)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing Cast Iron (6900C)
- GEMS SENSORS Flow Rate Sensor, Turbine, 4 GPM Max (FT-110, 173934-C)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head (4UA66)
- GOULDS WATER TECHNOLOGY O-Ring Square Cut (5K269)
- GOULDS WATER TECHNOLOGY O-Ring 7 In. (5K4)
- GOULDS WATER TECHNOLOGY O-Ring, 5K74 (5K74)
- GOULDS WATER TECHNOLOGY O-Ring Guide Vane (5K270)
- GOULDS WATER TECHNOLOGY O-Ring, Casing (5K206)
- GOULDS WATER TECHNOLOGY O-Ring 6 In. (5K73)
- DAYTON Flange Gasket (PP26125630905G)
- Goulds Water Technology Pump Gaskets