Shop All Pump Gaskets
Goulds Water Technology
O-Ring 6 In.
Mfr # 5K73
Zoro # G8491847
product price: $39.00
/ea
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3656
- Fits Brand Goulds
- Product Type O-Ring 6"
- Compatible with Pump Type Straight Centrifugal
- Gasket Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 5K73
- Zoro # G8491847
- Country of Origin China
- Category Pump Gaskets
Details
Item | Gasket |
For Use With Mfr. Model Number | 3656 |
Fits Brand | Goulds |
Product Type | O-Ring 6" |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Buna-N |
Compatible with Manufacturer Model Number | 3656 |
Compatible with Brand | Gould's |
Compatible with Series Family | 3656, 3657 |
Compatible with Manufacturer Model Number [NEW] | 3656 |
Compatible with Manufacturer Part Number | 3656 |
Compatible Manufacturer Part Number | 3656 |
Compatible Manufacturer Model Number | 3656 |
For Use with Mfr. Model Number | 3656 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family 3656, 3657, Compatible with Manufacturer Model Number 3656, Gasket Material Buna-N
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA Pump, Model 851515 NDP-20 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-20BAN)
- DAYTON 1/2 HP 1-1/2" M Plug-In Utility Pump 120V AC No Switch Included (11C687)
- FILL-RITE 5-20 GPM 50PSI 3-Wheel Mechanical Fuel Transfer Meter (807C)
- SPRINGER PARTS PRE-10, Seal Rg (R10E-1-80-2); Replaces Alfa Laval Part# 401413 (401413SP)
- GOULDS WATER TECHNOLOGY O-Ring Guide Vane (5K270)
- GOULDS WATER TECHNOLOGY O-Ring, Casing (5K206)
- GOULDS WATER TECHNOLOGY O-Ring, 5K74 (5K74)
- GOULDS WATER TECHNOLOGY O-Ring Square Cut (5K269)
- GOULDS WATER TECHNOLOGY O-Ring 7 In. (5K4)
- ALA-PT ALA-PT APCG3297 Sta-Rite Pump Gasket (APCG3297)
- DAYTON O-Ring Pump Body (PP60008G)
- Goulds Water Technology Pump Gaskets