Shop All Pump Gaskets
Goulds Water Technology
O-Ring, 5L62
Mfr # 5L62
Zoro # G3485058
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Goulds
- For Use With Mfr. Model Number 3656
- Product Type O-Ring
- Compatible with Series Family MCS
- Gasket Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 5L62
- Zoro # G3485058
- Country of Origin Viet Nam
- Category Pump Gaskets
Details
Item | Gasket |
Fits Brand | Goulds |
For Use With Mfr. Model Number | 3656 |
Product Type | O-Ring |
Compatible with Series Family | MCS |
Gasket Material | Buna-N |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 3656 |
Compatible with Brand | Gould's |
Compatible Manufacturer Part Number | 3656 |
Compatible with Manufacturer Part Number | 3656 |
Compatible with Manufacturer Model Number [NEW] | 3656 |
Compatible Manufacturer Model Number | 3656 |
For Use with Mfr. Model Number | 3656 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family MCS, Compatible with Manufacturer Model Number 3656, Gasket Material Buna-N
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 1.0 GPM (2200-201-SB)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 2-1/2 In (9049HF3)
- DAYTON Seal Plate Kit (PP20003EC0101G)
- JONES STEPHENS Provent, 1 1/2" (P21150)
- GOULDS WATER TECHNOLOGY O-Ring Square Cut (5K269)
- GOULDS WATER TECHNOLOGY O-Ring 6 In. (5K73)
- GOULDS WATER TECHNOLOGY O-Ring Guide Vane (5K270)
- GOULDS WATER TECHNOLOGY O-Ring, 5K74 (5K74)
- GOULDS WATER TECHNOLOGY O-Ring 7 In. (5K4)
- GOULDS WATER TECHNOLOGY O-Ring, Casing (5K206)
- DAYTON O-Ring, PP60076G (PP60076G)
- Goulds Water Technology Pump Gaskets