Shop All Pump Gaskets
Goulds Water Technology
O-Ring, 5K74
Mfr # 5K74
Zoro # G8681242
original price:
$37.95
7% off
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Goulds
- For Use With Mfr. Model Number 3656
- Product Type O-Ring
- Compatible with Brand Gould's
- Gasket Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 5K74
- Zoro # G8681242
- Country of Origin China
- Category Pump Gaskets
Details
Item | Gasket |
Fits Brand | Goulds |
For Use With Mfr. Model Number | 3656 |
Product Type | O-Ring |
Compatible with Brand | Gould's |
Gasket Material | Buna-N |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Series Family | 3656, 3657 |
Compatible with Manufacturer Model Number | 3656 |
Compatible Manufacturer Part Number | 3656 |
Compatible with Manufacturer Model Number [NEW] | 3656 |
Compatible with Manufacturer Part Number | 3656 |
Compatible Manufacturer Model Number | 3656 |
For Use with Mfr. Model Number | 3656 |
Description
Gasket, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family 3656, 3657, Compatible with Manufacturer Model Number 3656, Gasket Material Buna-N
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/50 hp, 115V AC (554415)
- BELL & GOSSETT VOLUTE COVERPLATE (186482)
- PIUSI DEF Metered Nozzle (F0061701A)
- STENNER QuickPro Latch Only, PK2 (QP401-2)
- GOULDS WATER TECHNOLOGY O-Ring 6 In. (5K73)
- GOULDS WATER TECHNOLOGY O-Ring, Casing (5K206)
- GOULDS WATER TECHNOLOGY O-Ring 7 In. (5K4)
- GOULDS WATER TECHNOLOGY O-Ring Guide Vane (5K270)
- GOULDS WATER TECHNOLOGY O-Ring Square Cut (5K269)
- DAYTON Gasket, PPM9ZN011G (PPM9ZN011G)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- Goulds Water Technology Pump Gaskets