Shop All Pump Impellers
Goulds Water Technology
Impeller Dia. 5.75 In.
Mfr # 2K1202
Zoro # G8680655
product price: $462.00
/ea
Free Shipping & Returns
$462.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Impeller Locknut, Spring Retainer
- Fits Brand Goulds
- For Use With Mfr. Model Number RMCS R3
- Impeller Material Stainless Steel
- Product Type Impeller Dia. 5.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 2K1202
- Zoro # G8680655
- Country of Origin Italy
- Category Pump Impellers
Dimensions
Impeller Diameter | 5 3/4 in |
Details
Item | Impeller |
Includes | Impeller Locknut, Spring Retainer |
Fits Brand | Goulds |
For Use With Mfr. Model Number | RMCS R3 |
Impeller Material | Stainless Steel |
Product Type | Impeller Dia. 5.75" |
Compatible with Manufacturer Model Number | RMCS R3 |
Compatible with Brand | Goulds |
Impeller Design | Closed |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Series Family | NPE |
Compatible Manufacturer Part Number | RMCS R3 |
Compatible with Manufacturer Part Number | RMCS R3 |
Compatible Grainger Part Number | 415J06, 415J10, 4UB68, 4XW83, 52XG26, 6NZL9 |
Compatible with Manufacturer Model Number [NEW] | RMCS R3 |
Compatible Manufacturer Model Number | RMCS R3 |
For Use with Mfr. Model Number | RMCS R3 |
Description
Impeller, Compatible with Series Family NPE, Compatible with Manufacturer Model Number RMCS R3, Compatible with Grainger Part Number 415J06, 415J10, 4UB68, 4XW83, 52XG26, 6NZL9, Impeller Design Closed, Impeller Diameter 5 3/4 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds, Includes Impeller Locknut, Spring Retainer
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Impeller, For 4RC92 (118612LF)
- JABSCO Replacement Flexible Impeller, Neoprene (17956-0001-P)
- DAYTON Diffuser Kit (PP20003AB03G)
- LITTLE GIANT PUMP Submersible Pump (559150)
- GOULDS WATER TECHNOLOGY Impeller (2K713)
- GOULDS WATER TECHNOLOGY Impeller (2K712)
- GOULDS WATER TECHNOLOGY IMPELLER 5.25"DIA. (2K716)
- GOULDS WATER TECHNOLOGY 2K39 Pump Part IMPELLER-3 7/8 in. 3642 BF (2K39)
- GOULDS WATER TECHNOLOGY 3196 MTX 5-VANE STAINLESS IMPELLER 13IN PUMP PARTS AND ACCESSORY (R100-539-1216)
- GOULDS WATER TECHNOLOGY Impeller (2K714)
- DAYTON Impeller (200210210)
- Goulds Water Technology Pump Impellers