No Product Image Available

Goulds Water Technology

Impeller Dia. 5.25 In.


product price: $93.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Goulds
  • For Use With Mfr. Model Number JRS
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Impeller Dia. 5.25"
Fits Brand Goulds
For Use With Mfr. Model Number JRS

Description

Impeller Dia. 5.25 In., Fits Brand Goulds, For Use With Mfr. Model Number J+, JRS

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.