Shop All Pump Impellers
Goulds Water Technology
Impeller Dia. 4.75 In.
Mfr # 2K1200
Zoro # G8680664
product price: $232.00
/ea
Free Shipping & Returns
$232.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Impeller Locknut, Spring Retainer
- Fits Brand Goulds
- For Use With Mfr. Model Number 3656, LC
- Product Type Impeller Dia. 4.75"
- Compatible with Pump Type Straight Centrifugal Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 2K1200
- Zoro # G8680664
- Country of Origin Italy
- Category Pump Impellers
Details
Item | Impeller |
Includes | Impeller Locknut, Spring Retainer |
Fits Brand | Goulds |
For Use With Mfr. Model Number | 3656, LC |
Product Type | Impeller Dia. 4.75" |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Manufacturer Model Number | 3656, LC |
Compatible with Brand | Goulds |
Compatible with Series Family | MCS |
Compatible with Manufacturer Part Number | 3656, LC |
Compatible Manufacturer Part Number | 3656, LC |
Compatible with Manufacturer Model Number [NEW] | 3656, LC |
Compatible Manufacturer Model Number | 3656, LC |
For Use with Mfr. Model Number | 3656, LC |
Description
Impeller, Compatible with Series Family MCS, Compatible with Manufacturer Model Number 3656, LC, Compatible with Grainger Part Number 4UB58, 4UB60, 4XW75, 4XW76, 6NZL7, 6NZN2, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds, Includes Impeller Locknut, Spring Retainer
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1-1/2 FNPT, 2-25 GPM (H615-025-R)
- ARO Plycarbonate Bowlw/Guard, 104336 (104336)
- LITTLE GIANT PUMP Manual Sump Pump, 1/3 HP, 10 ft Cord (506257)
- FILL-RITE Oil Transfer Pump, 12 V DC, 13 gpm Max. Flow Rate , 1/4 hp HP, Glass Reinforced Polypropylene (FR410B)
- GOULDS WATER TECHNOLOGY IMPELLER 5.25"DIA. (2K716)
- GOULDS WATER TECHNOLOGY Impeller (2K714)
- GOULDS WATER TECHNOLOGY Impeller (2K712)
- GOULDS WATER TECHNOLOGY 2K39 Pump Part IMPELLER-3 7/8 in. 3642 BF (2K39)
- GOULDS WATER TECHNOLOGY 3196 MTX 5-VANE STAINLESS IMPELLER 13IN PUMP PARTS AND ACCESSORY (R100-539-1216)
- GOULDS WATER TECHNOLOGY Impeller (2K713)
- DAYTON Impeller, 3 3/8" Dia, Gray Cast Iron (811D50)
- Goulds Water Technology Pump Impellers