Shop All Pump Impellers
Goulds Water Technology
Impeller
Mfr # 2K712
Zoro # G8491777
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Goulds
- For Use With Mfr. Model Number GT30, GT303
- Impeller Material Composite
- Compatible with Pump Type Straight Centrifugal Pumps
- Compatible with Brand Goulds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 2K712
- Zoro # G8491777
- Country of Origin United States
- Category Pump Impellers
Dimensions
Details
Item | Impeller |
Fits Brand | Goulds |
For Use With Mfr. Model Number | GT30, GT303 |
Impeller Material | Composite |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Brand | Goulds |
Compatible with Series Family | GT |
Compatible with Manufacturer Model Number | GT30, GT303 |
Impeller Design | Closed |
Compatible Manufacturer Part Number | GT30, GT303 |
Compatible with Manufacturer Part Number | GT30, GT303 |
Compatible Grainger Part Number | 1N435, 1N436 |
Compatible with Manufacturer Model Number [NEW] | GT30, GT303 |
Compatible Manufacturer Model Number | GT30, GT303 |
For Use with Mfr. Model Number | GT30, GT303 |
Description
Impeller, Compatible with Series Family GT, Compatible with Manufacturer Model Number GT30, GT303, Compatible with Grainger Part Number 1N435, 1N436, Impeller Design Closed, Impeller Diameter Not Applicable, Impeller Material Composite, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 100 psi (M4035)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- ZORO SELECT SuctStrainer, 9.5 Dia, 2 NPSM, Top Rnd Perf (5RWN0)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- GOULDS WATER TECHNOLOGY Impeller (2K713)
- GOULDS WATER TECHNOLOGY 3196 MTX 5-VANE STAINLESS IMPELLER 13IN PUMP PARTS AND ACCESSORY (R100-539-1216)
- GOULDS WATER TECHNOLOGY Impeller (2K714)
- GOULDS WATER TECHNOLOGY IMPELLER 5.25"DIA. (2K716)
- GOULDS WATER TECHNOLOGY 2K39 Pump Part IMPELLER-3 7/8 in. 3642 BF (2K39)
- DAYTON Nitrile Impeller/Sleeve Assembly (3ABZ8)
- DAYTON Impeller (PP5541159G)
- Goulds Water Technology Pump Impellers