Shop All Pump Impellers
Goulds Water Technology
Impeller
Mfr # 2K123
Zoro # G8680061
product price: $1,170.66
/ea
Free Shipping & Returns
$1,170.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Goulds
- For Use With Mfr. Model Number 3656, 3756 S
- Impeller Material Sil-Brass
- Impeller Design Closed
- Compatible with Manufacturer Model Number 3656, 3756 S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 2K123
- Zoro # G8680061
- Country of Origin Multiple
- Category Pump Impellers
Dimensions
Impeller Diameter | 5 1/8 in |
Details
Item | Impeller |
Fits Brand | Goulds |
For Use With Mfr. Model Number | 3656, 3756 S |
Impeller Material | Sil-Brass |
Impeller Design | Closed |
Compatible with Manufacturer Model Number | 3656, 3756 S |
Compatible with Series Family | 3656 S |
Compatible with Brand | Goulds |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible Manufacturer Part Number | 3656, 3756 S |
Compatible with Manufacturer Part Number | 3656, 3756 S |
Compatible Grainger Part Number | 3CCT9, 53DL79 |
Compatible with Manufacturer Model Number [NEW] | 3656, 3756 S |
Compatible Manufacturer Model Number | 3656, 3756 S |
For Use with Mfr. Model Number | 3656, 3756 S |
Description
Impeller, Compatible with Series Family 3656 S, Compatible with Manufacturer Model Number 3656, 3756 S, Compatible with Grainger Part Number 3CCT9, 53DL79, Impeller Design Closed, Impeller Diameter 5 1/8 in, Impeller Material Sil-Brass, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Goulds
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/4 in. (FLANGE LF BRZ 1.25" NPT F2+HWKIT)
- YAMADA SPOOL ASSY 40/50/80, Old Part Number 803114 (805085)
- GROZ Drum Pump, Rechargeable, Telescopic, 19.2V (45507)
- WATTS Watts 013510-1008 AquaLock Female Swivel Adapter - 1/2" CTS x 1/2" NPS, Each (3510-1008)
- GOULDS WATER TECHNOLOGY Impeller (2K712)
- GOULDS WATER TECHNOLOGY IMPELLER 5.25"DIA. (2K716)
- GOULDS WATER TECHNOLOGY Impeller (2K713)
- GOULDS WATER TECHNOLOGY 2K39 Pump Part IMPELLER-3 7/8 in. 3642 BF (2K39)
- GOULDS WATER TECHNOLOGY Impeller (2K714)
- GOULDS WATER TECHNOLOGY 3196 MTX 5-VANE STAINLESS IMPELLER 13IN PUMP PARTS AND ACCESSORY (R100-539-1216)
- ARMSTRONG PUMPS S-25 1/12 HP Bronze Circulator Pump with Impeller (174031MF-043)
- Goulds Water Technology Pump Impellers