Shop All Booster Pumps
This Product is Discontinued
Goulds Water Technology
Constant Pressure Booster System, 2 hp, 230V AC, 1 Phase, 1 in NPT Inlet Size, 6 Stage (Discontinued)
Mfr # 2AB33HME08
Zoro # G4333729
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes - Constant Pressure Booster Pumps Pump Controller, Tank
- HP - Pumps 2 hp
- Voltage - Pumps 230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 2AB33HME08
- Zoro # G4333729
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 3 yr |
Intake and Discharge Size | 1 in , 1 in |
Compatible Intake Pipe Size | 1 in |
Discharge Flange Size | 1 in |
Compatible Discharge Pipe Size | 1 in |
Description
Constant Pressure Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230V AC, Maximum Flow Rate 10 gpm, Minimum Flow Rate 5 gpm, Maximum Feet of Head 215 ft, Pressure Boost (Maximum) 80 psi, Pressure Boost (Minimum) 60 psi, Tank Type Includes Pressure Tank, Tank Capacity 2 gal, Intake Type NPT, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Motor Enclosure Totally Enclosed Fan Cooled, Discharge Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.