Shop All Booster Pumps
This Product is Discontinued
Goulds Water Technology
Constant Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (Discontinued)
Mfr # 1151AB25HM03
Zoro # G4333537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes - Constant Pressure Booster Pumps Pump Controller, Tank
- HP - Pumps 1 hp
- Voltage - Pumps 115V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 1151AB25HM03
- Zoro # G4333537
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 3 yr |
Intake and Discharge Size | 1 1/4 in , 1 in |
Discharge Flange Size | 1 in |
Compatible Discharge Pipe Size | 1 in |
Description
Constant Pressure Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115V AC, Maximum Flow Rate 30 gpm, Minimum Flow Rate 20 gpm, Maximum Feet of Head 110 ft, Pressure Boost (Maximum) 35 psi, Pressure Boost (Minimum) 20 psi, Tank Type Includes Pressure Tank, Tank Capacity 4.5 gal, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Motor Enclosure Totally Enclosed Fan Cooled, Discharge Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.