Shop All Straight Center Discharge Pumps
This Product is Discontinued
Goulds Water Technology
Centrifugal Pump, 5 HP, 208-230/460V (Discontinued)
Mfr # 3ST1J9C4
Zoro # G6411889
Free Shipping & Returns
This Product is Discontinued
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 5 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 3ST1J9C4
- Zoro # G6411889
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Length | 20 in |
Height | 9 1/8 in |
Width | 8 1/8 in |
Compatible Intake Pipe Size | 2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Overall Length | 19 in |
Overall Height | 8.8 in |
Overall Width | 8.5 in |
Description
Straight Center Discharge Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 152 gpm, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Maximum Flow Rate 170 gpm, Flow Rate @ 100 ft of Head (Maximum) 100 gpm, Seal Material 316 Stainless Steel, Carbon, Silicone Carbon, Viton, Best Efficiency Head 88 to 94 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.