Shop All Straight Centrifugal High Head Pumps
Goulds Water Technology
Centrifugal Pump, 5 HP, 180 ft. Max. Head
Mfr # 4BF1J9J0
Zoro # G4847985
original price:
$3,699.40
9% off
new price: $3,342.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,342.50
Free 30-Day Returns
Key Features
- HP - Pumps 5 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 3 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 4BF1J9J0
- Zoro # G4847985
- UPC # 697666912176
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 2-1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 7/16 in |
Solid Diameter (Maximum) | 0.44 in |
Overall Length | 25.5 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 3 in , 2 1/2 in |
Compatible Discharge Pipe Size | 2 1/2 in |
Compatible Intake Pipe Size | 3 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 210 gpm, Maximum Feet of Head 75 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 210 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 70 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER #1 Pump Tube Pkg 1-5, PK5 (MCCP201)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (M8000B)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm (3BB78)
- ARMSTRONG PUMPS Bearing Assembly, For 52CE15 (818324-003K)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 125 ft. Head (4BF1KBF0)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF21012)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 170 ft. Max. Head (5BF1L9G0)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (1BF11534)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF11012)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 200 ft. Max. Head (5BF1LBC0)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZXK4)
- Goulds Water Technology Straight Centrifugal High Head Pumps