Shop All Self-Priming Pumps
Goulds Water Technology
Centrifugal Pump, 3 hp, 240V AC, 1 Phase
Mfr # GT30
Zoro # G3104062
product price: $1,691.20
/ea
Free Shipping & Returns
$1,691.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Pump Type Centrifugal Pump
- HP - Pumps 3 hp
- Inlet 1-1/2"
- Voltage - Pumps 240V AC
- Outlet 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # GT30
- Zoro # G3104062
- Country of Origin United States
- Category Self-Priming Pumps
Dimensions
Outlet Size - Pumps | 1-1/2 in NPT |
Inlet Size - Pumps | 1-1/2 in NPT |
Length | 21 11/32 in |
Width | 8 1/4 in |
Height | 9 1/4 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/16 |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 8.25 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Height | 9.25 in |
Overall Length | 21.34 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 240V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 110 gpm, Flow Rate @ 20 psi 105 gpm, Maximum Feet of Head 129 ft, Shut Off Pressure (Maximum) 56 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 92 gpm, Flow Rate @ 40 psi 73 gpm, Priming Self-Priming, Best Efficiency Flow 70 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Piston, Steel, 9/16In OD (4HA30)
- ARO Manifold Foot (93106-1)
- ATD TOOLS ATD Tools ATD-5080 Plastic Lever Action Barrel Pump (ATD-5080)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase (GT203)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 105 ft Max Head (30SPM70)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 2 hp, 240V AC, 1 Phase (GT20)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase (GT073)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 hp, 208 to 240/480V AC, 3 Phase (GT103)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 hp, 208 to 240/480V AC, 3 Phase (GT303)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 72 ft Max Head (4UA77)
- Goulds Water Technology Self-Priming Pumps