Shop All Straight Centrifugal High Flow Pumps
Goulds Water Technology
Centrifugal Pump, 3 HP, 208-230/460VAC
Mfr # 4BF1HBK0
Zoro # G7510268
product price: $2,646.00
/ea
Free Shipping & Returns
$2,646.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 3 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 4BF1HBK0
- Zoro # G7510268
- UPC # 697666929600
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 2-1/2 in NPT |
Width | 11 11/16 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 5/16 in |
Length | 18 3/8 in |
Height | 9 1/2 in |
Overall Width | 6.5 in |
Solid Diameter (Maximum) | 0.31 in |
Overall Height | 9.5 in |
Compatible Discharge Pipe Size | 2 1/2 in |
Intake and Discharge Size | 3 in , 2 1/2 in |
Overall Length | 25.5 in |
Compatible Intake Pipe Size | 3 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 90 gpm, Maximum Feet of Head 61 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 190 gpm, Flow Rate @ 50 ft of Head (Maximum) 170 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O Ring (960160)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-KTCJ-G19)
- FLOWLINE Ultrasonic Level Transmitter, 18.0 Ft (LU81-5101)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF40334)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF10334)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V (1BF40312)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF10534)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/208-230V (2ZWP9)
- Goulds Water Technology Straight Centrifugal High Flow Pumps