Shop All Straight Center Discharge Pumps
Goulds Water Technology
Centrifugal Pump, 3 HP, 208-230/460V
Mfr # 100MS1H5A4
Zoro # G6412010
original price:
$2,807.45
18% off
new price: $2,293.99
/ea
Free Shipping & Returns
$2,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 3 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 100MS1H5A4
- Zoro # G6412010
- UPC # 697666921079
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/16 in |
Height | 8 5/8 in |
Overall Height | 8.6 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.06 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 156 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 48 gpm, Flow Rate @ 120 ft of Head (Maximum) 37 gpm, Flow Rate @ 140 ft of Head (Maximum) 22 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump Piston Pump 1462 for Non-Corrosive Fluids - Fits 5 Gal. Pails (1462)
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 240V (4LE18)
- PORTACOOL Replacement Pump PARPMP00060A for Jetstream 220, 230, 240 (PARPMP00060A)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.200SANTO)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MC1H4D0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G1G0)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (100MC1D5D0)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (100MC1C4E0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1H2E0)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (1ST1C4E4)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 0.5 HP, TEFC Motor, BEP = 20 gpm (C14311BBT3F)
- Goulds Water Technology Straight Center Discharge Pumps