Shop All Straight Center Discharge Pumps
This Product is Discontinued
Goulds Water Technology
Centrifugal Pump, 2 HP, 208-230/460V (Discontinued)
Mfr # 2MS1G7F4
Zoro # G7598766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 2 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 2MS1G7F4
- Zoro # G7598766
- UPC # 697666920867
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Width | 8 1/2 in |
Length | 17 1/16 in |
Height | 8 3/4 in |
Max. Dia. Solids | 1/16 in |
Overall Width | 8.5 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Height | 8.7 in |
Overall Length | 17 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Straight Center Discharge Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 118 gpm, Flow Rate @ 60 ft of Head (Maximum) 92 gpm, Flow Rate @ 80 ft of Head (Maximum) 50 gpm, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 106 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.