Shop All Straight Center Discharge Pumps
Goulds Water Technology
Centrifugal Pump, 1-1/2 HP, 208-230/460V
Mfr # 1ST1F9B4BM
Zoro # G6411968
product price: $1,871.99
/ea
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 1 1/2 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 1ST1F9B4BM
- Zoro # G6411968
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Height | 8 5/8 in |
Width | 8 1/8 in |
Length | 18 5/16 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Width | 8.5 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Overall Length | 19.8 in |
Overall Height | 8.6 in |
Compatible Discharge Pipe Size | 1 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 46 gpm, Maximum Feet of Head 136 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 35 gpm, Flow Rate @ 100 ft of Head (Maximum) 35 gpm, Flow Rate @ 120 ft of Head (Maximum) 20 gpm, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA2)
- FILL-RITE Rotor Key Kit (KIT700RKP)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A172)
- HUSKY Fueling Whip Hose, 1" x 9", UL Listed (CP16HW.75)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1H9E4)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 112 ft. (100MS1E5C4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1K9F0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1F2H0)
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, 208-230/460V (100MC1G5A0)
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V (1ST1F4B4)
- Goulds Water Technology Straight Center Discharge Pumps