Shop All Straight Center Discharge Pumps
Goulds Water Technology
Cast Iron 3/4 HP Centrifugal Pump 208-230/460V
Mfr # 100MC1D5D0
Zoro # G3469566
product price: $859.60
/ea
Free Shipping & Returns
$859.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 3/4 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 100MC1D5D0
- Zoro # G3469566
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 8 5/8 in |
Max. Dia. Solids | 1/16 in |
Width | 8 1/2 in |
Length | 14 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 8.5 in |
Overall Height | 8.6 in |
Overall Length | 14.7 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.06 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 44 gpm, Flow Rate @ 60 ft of Head (Maximum) 32 gpm, Flow Rate @ 80 ft of Head (Maximum) 14 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 48 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Sewage Pump (264-0045)
- DAYTON Carbon Brush Kit (PP3856G)
- FILL-RITE Suction Pipe, 9 in. L, 1 in. Size, 50 psi (1200KTG7743)
- FLOWLINE Ultrasonic Level Sensor, 9.8 Ft (LU77-5004)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 208-230/460V (1ST1H9A4)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1L9D0)
- GOULDS WATER TECHNOLOGY Pump, 1-1/2 HP, 3 Phase, Max. Head 122 ft. (100MC1F5B0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1H4D4)
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (100MC1E4C0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1J9A4)
- Goulds Water Technology Straight Center Discharge Pumps