Shop All Straight Centrifugal High Flow Pumps
Goulds Water Technology
Cast Iron 3/4 HP Centrifugal Pump 115/230V
Mfr # 1BF20712
Zoro # G2620956
Free Shipping & Returns
$1,359.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3/4 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goulds Water Technology
- MFR # 1BF20712
- Zoro # G2620956
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Width | 8 7/8 in |
Height | 9 in |
Manufacturers Warranty Length | 1 yr |
Length | 14 5/8 in |
Max. Dia. Solids | 1/16 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Overall Height | 8.2 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Length | 17.3 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Width | 6.7 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 31 gpm, Flow Rate @ 60 ft of Head (Maximum) 0 gpm, Maximum Feet of Head 60 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 43 gpm, Flow Rate @ 20 ft of Head (Maximum) 44 gpm, Flow Rate @ 30 ft of Head (Maximum) 38 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Operated Drum Pump, Cast Iron, 1 In. (4HA34)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- PALMETTO PACKING Packing Cutter Blade, 1 In x 3 In (1139)
- ZEELINE Hand Operated Lever Drum Pump with All Steel Body and NonDrip Spout 1 Gallon Per 9 Strokes (ZED-S1)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF10334)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 208-230/460V (2BF11034)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 52 ft. (2BF82034)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G5G0)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF20512)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ47)
- Goulds Water Technology Straight Centrifugal High Flow Pumps