Shop All Straight Centrifugal High Flow Pumps
Goulds Water Technology
Cast Iron 1/2 HP Centrifugal Pump 115/230V
Mfr # 1BF20512
Zoro # G2665966
product price: $1,423.99
/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goulds Water Technology
- MFR # 1BF20512
- Zoro # G2665966
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Length | 14 1/8 in |
Max. Dia. Solids | 1/16 in |
Height | 9 in |
Width | 8 7/8 in |
Manufacturers Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0.06 in |
Overall Height | 8.2 in |
Overall Length | 17.3 in |
Overall Width | 6.7 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 23 gpm, Maximum Feet of Head 52 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 37 gpm, Flow Rate @ 20 ft of Head (Maximum) 37 gpm, Flow Rate @ 30 ft of Head (Maximum) 30 gpm, Flow Rate @ 50 ft of Head (Maximum) 6 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gland Nut (PPT2P517G)
- ZOELLER Cord Seal (004322)
- DAYTON Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft (3YU63)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 12 GPM (6PY42)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2BF21512)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (1BF20712)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF10334)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G5G4)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF50534)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZWR2)
- Goulds Water Technology Straight Centrifugal High Flow Pumps